Elk Lighting

Milan 1-Light Mini Pendant in Satin Nickel with Fire Red Glass (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Pendants

Key Features

  • Color Silver
  • Height 7
  • Length 3
  • Width 3
  • Finish Satin Nickel
See all product information

Product Information

Dimensions

Height 7
Length 3
Width 3
Inside Diameter 3

Details

Color Silver
Finish Satin Nickel
Weight 2
Material Glass, Metal
Outdoor No
Bulb 1 Base E12 Candelabra
Bulb 1 Count 1
Bulb 1 Wattage 60
Bulb 1 Type B11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products