This item is Discontinued.

Elk Lighting Milan 1-Light Mini Pendant in Satin Nickel with Snow White Glass 110-1SW

Milan 1-Light Mini Pendant in Satin Nickel with Snow White Glass (Discontinued)

  • Mfr # 110-1SW
  • Zoro # G2589138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-1SW
Zoro #
G2589138
UPC #
748119110172
Country of Origin
China

Dimensions

Height
7
Length
3
Width
3
Inside Diameter
3

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
2
Bulb 1 Wattage
60
Bulb 1 Count
1
Outdoor
No
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
B11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.