This item is Discontinued.

Elk Lighting Milan 6-Lght Rectangular Pendant in Satin Nckl w/Mountain Glass 110-6RC-MT

Milan 6-Lght Rectangular Pendant in Satin Nckl w/Mountain Glass (Discontinued)

  • Mfr # 110-6RC-MT
  • Zoro # G2612682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110-6RC-MT
Zoro #
G2612682
UPC #
748119043807
Country of Origin
China

Dimensions

Height
9
Length
30
Width
9

Details

Color
Silver
Finish
Satin Nickel
Weight
10
Material
Glass, Metal
Outdoor
No
Bulb 1 Wattage
60
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
B11
Bulb 1 Count
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.