This item is Discontinued.

Elk Lighting Milan 8-Lght Round Pendant in Satin Nckl w/Starburst Blue Glass 110-8R-BL

Milan 8-Lght Round Pendant in Satin Nckl w/Starburst Blue Glass (Discontinued)

  • Mfr # 110-8R-BL
  • Zoro # G2621642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110-8R-BL
Zoro #
G2621642
UPC #
748119092430
Country of Origin
China

Dimensions

Height
7
Length
18
Width
18
Inside Diameter
18

Details

Color
Silver
Finish
Satin Nickel
Weight
25
Material
Glass, Metal
Outdoor
No
Bulb 1 Count
8
Bulb 1 Type
B11
Bulb 1 Base
E12 Candelabra
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.