This item is Discontinued.

Elk Lighting Mix-N-Match 1-Lght Wall Lmp in Tiffany Brnz with Tiffany Style Glass 071-TB-09

Mix-N-Match 1-Lght Wall Lmp in Tiffany Brnz with Tiffany Style Glass (Discontinued)

  • Mfr # 071-TB-09
  • Zoro # G2614819
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
071-TB-09
Zoro #
G2614819
UPC #
830335000310
Country of Origin
China

Dimensions

Height
10
Width
4.5
Length
7

Details

Finish
Tiffany Bronze
Color
Brown
Weight
4
Material
Glass, Metal
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Wattage
75

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.