This item is Discontinued.

Elk Lighting Mix-N-Match 1-Lght Wall Lmp in Tiffany Brnz with Tiffany Style Glass 071-TB-13

Mix-N-Match 1-Lght Wall Lmp in Tiffany Brnz with Tiffany Style Glass (Discontinued)

  • Mfr # 071-TB-13
  • Zoro # G2611562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
071-TB-13
Zoro #
G2611562
UPC #
830335000341
Country of Origin
China

Dimensions

Height
10 in
Width
4.5 in
Length
7 in

Details

Finish
Tiffany Bronze
Item
Sconce
Lamp Watts
75
Weight
4
Series
Mix-N-Match
Color
Brown
Lamp Type
A19
Housing Material
Glass
Material
Glass, Metal
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
75
Bulb 1 Count
1

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.


  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.