This item is Discontinued.

Elk Lighting Mix-N-Match 3-Light Semi Flush in Aged Walnut with Tiffany Style Glass 997-AW-17

Mix-N-Match 3-Light Semi Flush in Aged Walnut with Tiffany Style Glass (Discontinued)

  • Mfr # 997-AW-17
  • Zoro # G2632142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-AW-17
Zoro #
G2632142
UPC #
830335005902
Country of Origin
China

Dimensions

Length
14
Inside Diameter
14
Height
16
Width
14

Details

Finish
Aged Walnut
Material
Glass, Metal
Weight
13
Color
Brown
Bulb 1 Count
3
Bulb 1 Wattage
75
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.