
Mix-N-Match Table Lamp in Tiffany Bronze (Discontinued)
- Mfr # 080-TB-03
- Zoro # G2579006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
080-TB-03
Zoro #
G2579006
UPC #
830335015741
Country of Origin
China
Dimensions
Height
13
Width
5
Inside Diameter
5
Length
5
Lamp Base Dimensions (inches)
4.5x4.5x6
Cord Length (inches)
66
Details
Material
Glass, Metal
Finish
Tiffany Bronze
Color
Brown
Weight
5
Bulb 1 Wattage
25
Outdoor
No
Cord Color
Brown
Bulb 1 Type
B11
Switch Type
Hardwired
Bulb 1 Base
E12 Candelabra
Bulb 1 Count
1
Description
The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.