
Mix-N-Match Table Lamp in Tiffany Bronze (Discontinued)
- Mfr # 080-TB-09
- Zoro # G2579362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
080-TB-09
Zoro #
G2579362
UPC #
830335015789
Country of Origin
China
Dimensions
Height
13
Width
6
Length
6
Inside Diameter
6
Lamp Base Dimensions (inches)
4.5x4.5x6
Cord Length (inches)
66
Details
Material
Glass, Metal
Finish
Tiffany Bronze
Color
Brown
Weight
5
Bulb 1 Wattage
25
Bulb 1 Type
B11
Cord Color
Brown
Bulb 1 Count
1
Bulb 1 Base
E12 Candelabra
Switch Type
Hardwired
Outdoor
No
Description
The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.