This item is Discontinued.

Elk Lighting Mix-N-Match Table Lamp in Tiffany Bronze 080-TB-13

Mix-N-Match Table Lamp in Tiffany Bronze (Discontinued)

  • Mfr # 080-TB-13
  • Zoro # G2579292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
080-TB-13
Zoro #
G2579292
UPC #
830335015819
Country of Origin
China

Dimensions

Height
13 in
Width
5 in
Inside Diameter
5
Length
5 in
Cord Length (inches)
66
Lamp Base Dimensions (inches)
4.5x4.5x6

Details

Material
Glass
Finish
Tiffany Bronze
Color
Brown
Weight
5
Bulb Type
B11
Item
Table Lamp
Voltage
120
Switch Type
Hardwired
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
B11
Bulb 1 Count
1
Outdoor
No
Bulb 1 Wattage
25
Cord Color
Brown
Number of Bulbs
1
Design Style
Traditional
Shade Color
Multicolor
Maximum Wattage
25
Shade Material
Glass
Bulb Base Type
Candelabra - E12

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.


  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.