This item is Discontinued.

Elk Lighting Mix-N-Match Table Lamp in Tiffany Bronze 080-TB-21

Mix-N-Match Table Lamp in Tiffany Bronze (Discontinued)

  • Mfr # 080-TB-21
  • Zoro # G2579240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
080-TB-21
Zoro #
G2579240
UPC #
830335015857
Country of Origin
China

Dimensions

Height
13 in
Width
6 in
Inside Diameter
6
Length
6 in
Lamp Base Dimensions (inches)
4.5x4.5x6
Cord Length (inches)
66

Details

Material
Glass
Finish
Tiffany Bronze
Color
Bronze
Weight
5
Bulb Type
B11
Item
Table Lamp
Bulb 1 Base
E12 Candelabra
Switch Type
Hardwired
Bulb 1 Wattage
25
Bulb 1 Count
1
Bulb 1 Type
B11
Cord Color
Brown
Outdoor
No
Shade Material
Glass
Shade Color
Multicolor
Design Style
Traditional
Maximum Wattage
25
Number of Bulbs
1
Bulb Base Type
Candelabra

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.


  • •6in W x 6in D x 13in H
  • •Item available in tiffany bronze
  • •Item made from glass
  • •1 year limited warranty
  • •Simple assembly
  • •Intended for indoor use only
  • •Perfect for a living room, bedroom, family room, den, library, or study
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.