
Mix-N-Match Table Lamp in Tiffany Bronze - NO SHADE (Discontinued)
- Mfr # 080-TB-LG
- Zoro # G2579058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
080-TB-LG
Zoro #
G2579058
UPC #
830335015710
Country of Origin
China
Dimensions
Height
13 in
Width
4 in
Length
4 in
Inside Diameter
4
Cord Length (inches)
66
Lamp Base Dimensions (inches)
4.5x4.5x6
Details
Material
Composite
Finish
Tiffany Bronze
Color
Bronze
Weight
2.3
Bulb Type
B11
Item
Table Lamp
Voltage
120
Outdoor
No
Bulb 1 Base
E12 Candelabra
Switch Type
Hardwired
Bulb 1 Wattage
25
Cord Color
Brown
Bulb 1 Type
B11
Bulb 1 Count
1
Maximum Wattage
25
Number of Bulbs
1
Design Style
Traditional
Bulb Base Type
Candelabra
Description
The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.
- •4in W x 4in D x 13in H
- •Item available in tiffany bronze
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.