This item is Discontinued.

Elk Lighting Mix-N-Match Vanity 4-Lght Wall Lmp in Satin Nckl with Espresso Glass 570-4N-ES

Mix-N-Match Vanity 4-Lght Wall Lmp in Satin Nckl with Espresso Glass (Discontinued)

  • Mfr # 570-4N-ES
  • Zoro # G2595657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570-4N-ES
Zoro #
G2595657
UPC #
748119010137
Country of Origin
China

Dimensions

Height
7 in
Length
8 in
Width
27 in

Details

Color
Silver
Item
Vanity Light
Housing Finish
Satin Nickel
Lamp Type
A19
Number of Lights
4
Light Type
Medium - E26
Style
Transitional
Shade Material
Glass
Weight
8
Series
Mix-N-Match
Material
Glass, Metal
Housing Material
Glass
Lamp Watts
60
Finish
Satin Nickel
Bulb 1 Count
4
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60

Description

  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Can be used in DAMP Locations, ETL Approved in US and Canada
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.