This item is Discontinued.

Elk Lighting Moderno 54-Light Wall Lamp in Chrome with White Opal Glass BVL281-10-15

Moderno 54-Light Wall Lamp in Chrome with White Opal Glass (Discontinued)

  • Mfr # BVL281-10-15
  • Zoro # G2595316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVL281-10-15
Zoro #
G2595316
UPC #
60646071086
Country of Origin
China

Dimensions

Height
13.8
Width
4.4
Length
14
Backplate/Canopy Dimensions (inches)
4x3

Details

Finish
Chrome
Color
Silver
Weight
2
Material
Glass, Metal
Bulb 1 Type
Integrated LED
Bulb 1 Count
54
Bulb 1 Wattage
0.2
Outdoor
No
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.