This item is Discontinued.

Elk Lighting Molten 3-Lght Linear Pendant in Satin Nckl w/Molten Ocean Glass 544-3L-MO

Molten 3-Lght Linear Pendant in Satin Nckl w/Molten Ocean Glass (Discontinued)

  • Mfr # 544-3L-MO
  • Zoro # G2626369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544-3L-MO
Zoro #
G2626369
UPC #
748119007410
Country of Origin
China

Dimensions

Height
11
Length
36
Width
5

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
20
Bulb 1 Base
E26 Medium
Bulb 1 Count
3
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Wattage
60
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.