This item is Discontinued.

Elk Lighting Montebello 1-Lght Semi Flush in Brnz w/Opal Glass - LED LC412-10-45

Montebello 1-Lght Semi Flush in Brnz w/Opal Glass - LED (Discontinued)

  • Mfr # LC412-10-45
  • Zoro # G2607922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC412-10-45
Zoro #
G2607922
UPC #
60646074452
Country of Origin
China

Dimensions

Width
14.5
Inside Diameter
14.5
Length
14.5
Height
10
Backplate/Canopy Dimensions (inches)
4.5 diameter

Details

Finish
Oiled Bronze
Weight
3.5
Material
Glass, Iron
Color
Black
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Bulb 1 Count
1
Outdoor
No
Bulb 1 Wattage
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.