This item is Discontinued.

Elk Lighting Neo Classica 15-Light Chandelier in Aged Black Nickel 32315/9+6

Neo Classica 15-Light Chandelier in Aged Black Nickel (Discontinued)

  • Mfr # 32315/9+6
  • Zoro # G2623088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32315/9+6
Zoro #
G2623088
UPC #
748119133553
Country of Origin
China

Dimensions

Length
36
Width
36
Height
35
Inside Diameter
36
Backplate/Canopy Dimensions (inches)
6 diameter
Cord Length (inches)
144

Details

Finish
Aged Black Nickel, Satin Nickel
Material
Glass, Steel, Willow Wood
Dimmable
Yes
Color
Gray
Weight
43
Bulb 1 Type
Torpedo
Cord Color
Brown
Bulb 1 Wattage
60
Bulb 1 Count
15
Bulb 1 Base
E12 Candelabra
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.