This item is Discontinued.

Elk Lighting Orbital 6-Lght Rectangular Pndnt Brnz w/Lght Amber Glass 10432/6RC

Orbital 6-Lght Rectangular Pndnt Brnz w/Lght Amber Glass (Discontinued)

  • Mfr # 10432/6RC
  • Zoro # G2633798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10432/6RC
Zoro #
G2633798
UPC #
748119082851
Country of Origin
China

Dimensions

Height
12
Length
30
Width
9
Backplate/Canopy Dimensions (inches)
30x9

Details

Color
Black
Finish
Oil Rubbed Bronze
Material
Glass, Metal
Weight
14
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Count
6
Cord Color
Brown
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.