This item is Discontinued.

Elk Lighting Orbital 6-Lght Rectangular Pndnt Brnz w/Lght Amber Glass 10433/6RC

Orbital 6-Lght Rectangular Pndnt Brnz w/Lght Amber Glass (Discontinued)

  • Mfr # 10433/6RC
  • Zoro # G2612122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10433/6RC
Zoro #
G2612122
UPC #
748119082950
Country of Origin
China

Dimensions

Height
10 in
Length
30 in
Width
9 in
Backplate/Canopy Dimensions (inches)
30x9

Details

Color
Black
Lamp Type
A19
Number of Lights
6
Light Type
Medium - E26
Style
Modern/Contemporary
Shade Material
Glass
Item
Pendant
Finish
Oil Rubbed Bronze
Material
Glass
Series
Orbital
Watts
60
Weight
20
Bulb 1 Count
6
Bulb 1 Type
A19
Bulb 1 Wattage
60
Outdoor
No
Cord Color
Brown
Bulb 1 Base
E26 Medium

Description

  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.