This item is Discontinued.

Elk Lighting Orbital 7-Lght Nesting Pendant Fixture in Polished Chrm w/Clear Glass 10422/7SR

Orbital 7-Lght Nesting Pendant Fixture in Polished Chrm w/Clear Glass (Discontinued)

  • Mfr # 10422/7SR
  • Zoro # G2613559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10422/7SR
Zoro #
G2613559
UPC #
748119097466
Country of Origin
China

Dimensions

Height
12
Length
28
Width
28
Inside Diameter
28
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Color
Silver
Finish
Polished Chrome
Weight
13
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Wattage
60
Bulb 1 Count
7

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.