This item is Discontinued.

Elk Lighting Palacial 1-Lght Vanity Sconce Brnz w/Clr Crystal - Incl LED Bulb 15220/1-LED

Palacial 1-Lght Vanity Sconce Brnz w/Clr Crystal - Incl LED Bulb (Discontinued)

  • Mfr # 15220/1-LED
  • Zoro # G2588429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15220/1-LED
Zoro #
G2588429
UPC #
748119105840
Country of Origin
China

Dimensions

Height
7
Length
5
Width
10
Backplate/Canopy Dimensions (inches)
6x4.25

Details

Color
Black
Weight
4
Material
Crystal, Metal
Finish
Oil Rubbed Bronze
Outdoor
No
Bulb 1 Type
B11
LED
Yes
Bulb 1 Wattage
4.8
Bulb 1 Count
1
Bulb 1 Base
E12 Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.