This item is Discontinued.

Elk Lighting Palm Fronds Sconce in Brnz Rust w/Laser Cut Alum - Integrated LED 57190/LED

Palm Fronds Sconce in Brnz Rust w/Laser Cut Alum - Integrated LED (Discontinued)

  • Mfr # 57190/LED
  • Zoro # G2613391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57190/LED
Zoro #
G2613391
UPC #
748119136103
Country of Origin
China

Dimensions

Height
18
Width
8
Length
3
Cord Length (inches)
8
Backplate/Canopy Dimensions (inches)
5x9

Details

Dimmable
No
Finish
Bronze Rust
Color
Brown
Weight
2
Material
Aluminum
Bulb 1 Type
Integrated LED
Bulb 1 Wattage
6
Outdoor
Yes
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.