This item is Discontinued.

Elk Lighting Palm Fronds Sconce in Brnz Rust w/Laser Cut Alum - Integrated LED 57192/LED

Palm Fronds Sconce in Brnz Rust w/Laser Cut Alum - Integrated LED (Discontinued)

  • Mfr # 57192/LED
  • Zoro # G2607782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57192/LED
Zoro #
G2607782
UPC #
748119136127
Country of Origin
China

Dimensions

Height
32
Width
14
Length
4
Cord Length (inches)
8
Backplate/Canopy Dimensions (inches)
7x16

Details

Dimmable
No
Finish
Bronze Rust
Color
Brown
Weight
4
Material
Aluminum
Outdoor
Yes
Bulb 1 Wattage
22
Bulb 1 Count
1
Bulb 1 Type
Integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.