This item is Discontinued.

Elk Lighting Pannelli 2-Lght Vanity Sconce Stainless Steel w/Wht Opal Glass BV712-10-16

Pannelli 2-Lght Vanity Sconce Stainless Steel w/Wht Opal Glass (Discontinued)

  • Mfr # BV712-10-16
  • Zoro # G2590888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV712-10-16
Zoro #
G2590888
UPC #
60646052696
Country of Origin
China

Dimensions

Height
6
Length
3
Width
19
Backplate/Canopy Dimensions (inches)
6.8x4.8

Details

Color
Silver
Finish
Stainless Steel
Material
Glass, Metal
Weight
6
Bulb 1 Included
Yes
Bulb 1 Count
2
Bulb 1 Type
T3 Q/CL
Bulb 1 Wattage
100
Bulb 1 Base
T3
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.