This item is Discontinued.

Elk Lighting Pannelli 4-Lght Vanity Sconce Brnz w/Hand-formed Wht Opal Glass BV714-10-45

Pannelli 4-Lght Vanity Sconce Brnz w/Hand-formed Wht Opal Glass (Discontinued)

  • Mfr # BV714-10-45
  • Zoro # G2594677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV714-10-45
Zoro #
G2594677
UPC #
60646052764
Country of Origin
China

Dimensions

Height
6
Length
3
Width
41
Backplate/Canopy Dimensions (inches)
38.8x4.8

Details

Color
Black
Finish
Oil Rubbed Bronze
Weight
12
Material
Glass, Metal
Outdoor
No
Bulb 1 Type
T3 Q/CL
Bulb 1 Wattage
100
Bulb 1 Count
4
Bulb 1 Included
Yes
Bulb 1 Base
T3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.