This item is Discontinued.

Elk Lighting Pembroke 6-Light Chandelier in Polished Nickel with White Fabric Shade 10162/6

Pembroke 6-Light Chandelier in Polished Nickel with White Fabric Shade (Discontinued)

  • Mfr # 10162/6
  • Zoro # G2601458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10162/6
Zoro #
G2601458
UPC #
748119022871
Country of Origin
China

Dimensions

Height
30
Width
24
Inside Diameter
24
Length
24

Details

Finish
Polished Nickel
Material
Fabric, Metal
Weight
8
Color
Silver
Bulb 1 Count
6
Bulb 1 Type
B11
Bulb 1 Wattage
60
Bulb 1 Base
E12 Candelabra
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.