This item is Discontinued.

Elk Lighting Pierra 1-Lght Mini Pndnt SatNckl w/Creme Swirl Glass 527-1CR-LA

Pierra 1-Lght Mini Pndnt SatNckl w/Creme Swirl Glass (Discontinued)

  • Mfr # 527-1CR-LA
  • Zoro # G2636537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
527-1CR-LA
Zoro #
G2636537
UPC #
748119049779
Country of Origin
China

Dimensions

Height
8
Length
5
Width
5
Inside Diameter
5

Details

Color
Silver
Finish
Satin Nickel
Weight
2
Material
Glass, Metal
Bulb 1 Count
1
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.