This item is Discontinued.

Elk Lighting Quebec 2-Lght Vanity Sconce in Chrome with Clear Crystal Rod Diffusers WS702-0-15

Quebec 2-Lght Vanity Sconce in Chrome with Clear Crystal Rod Diffusers (Discontinued)

  • Mfr # WS702-0-15
  • Zoro # G2622850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS702-0-15
Zoro #
G2622850
UPC #
60646071130
Country of Origin
China

Dimensions

Height
4.5
Length
5
Width
16

Details

Color
Silver
Material
Crystal, Metal
Weight
4
Finish
Chrome
Bulb 1 Count
2
Bulb 1 Type
G9
Outdoor
No
Bulb 1 Wattage
40
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.