This item is Discontinued.

Elk Lighting Quebec 5-Lght Vanity Sconce in Chrome with Clear Crystal Rod Diffusers WS705-0-15

Quebec 5-Lght Vanity Sconce in Chrome with Clear Crystal Rod Diffusers (Discontinued)

  • Mfr # WS705-0-15
  • Zoro # G2626332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS705-0-15
Zoro #
G2626332
UPC #
60646071161
Country of Origin
China

Dimensions

Height
4.5
Length
5
Width
35

Details

Color
Silver
Weight
11
Material
Crystal, Metal
Finish
Chrome
Bulb 1 Included
Yes
Bulb 1 Type
G9
Bulb 1 Count
5
Outdoor
No
Bulb 1 Wattage
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.