This item is Discontinued.

Elk Lighting Queen Crown 1-Light Vanity Sconce in Chrome with Clear Crystal BV1301-0-15

Queen Crown 1-Light Vanity Sconce in Chrome with Clear Crystal (Discontinued)

  • Mfr # BV1301-0-15
  • Zoro # G2612466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV1301-0-15
Zoro #
G2612466
UPC #
60646061667
Country of Origin
China

Dimensions

Height
6.5
Length
6.3
Width
5
Backplate/Canopy Dimensions (inches)
5x5.8

Details

Color
Silver
Weight
2
Finish
Chrome
Material
Glass, Metal
Outdoor
No
Bulb 1 Type
G9
Bulb 1 Wattage
60
Bulb 1 Included
Yes
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.