This item is Discontinued.

Elk Lighting Regency 2-Lght Wall Lamp Burnt Brnz w/Off-Wht Glass - Incl LED Bulbs 2155/2-LED

Regency 2-Lght Wall Lamp Burnt Brnz w/Off-Wht Glass - Incl LED Bulbs (Discontinued)

  • Mfr # 2155/2-LED
  • Zoro # G2594379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2155/2-LED
Zoro #
G2594379
UPC #
748119053264
Country of Origin
China

Dimensions

Height
13
Width
6
Length
9

Details

Finish
Burnt Bronze
Weight
3
Material
Crystal, Iron
Color
Brown
Bulb 1 Wattage
9.5
Bulb 1 Base
E26 Medium
Bulb 1 Count
2
Bulb 1 Type
A19 LED
Outdoor
No
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.