This item is Discontinued.

Elk Lighting Restoration 3-Lght Semi Flsh Golden Brnz w/Amber Glass 08101-AGB-LA

Restoration 3-Lght Semi Flsh Golden Brnz w/Amber Glass (Discontinued)

  • Mfr # 08101-AGB-LA
  • Zoro # G2637331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08101-AGB-LA
Zoro #
G2637331
UPC #
830335017813
Country of Origin
China

Dimensions

Width
16
Inside Diameter
16
Height
11
Length
16

Details

Finish
Golden Bronze
Material
Glass, Metal
Color
Brown
Weight
5
Bulb 1 Count
3
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
75
Outdoor
No
Bulb 1 Type
A19

Description

A grouping of ceiling lighting developed with a discriminating concern for preserving historic lighting and architectural designs. This offering of expert restoration and replication fixtures is offered a wide variety of styles and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.