This item is Discontinued.

Elk Lighting Restoration 4-Light Semi Flush in Golden Bronze with Amber Glass 08093-AGB

Restoration 4-Light Semi Flush in Golden Bronze with Amber Glass (Discontinued)

  • Mfr # 08093-AGB
  • Zoro # G2636887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08093-AGB
Zoro #
G2636887
UPC #
830335001379
Country of Origin
China

Dimensions

Length
20
Inside Diameter
20
Width
20
Height
13
Backplate/Canopy Dimensions (inches)
7 diameter

Details

Finish
Golden Bronze
Color
Brown
Weight
8
Material
Glass, Metal
Bulb 1 Count
4
Bulb 1 Wattage
75
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Outdoor
No

Description

A grouping of ceiling lighting developed with a discriminating concern for preserving historic lighting and architectural designs. This offering of expert restoration and replication fixtures is offered in a wide variety of styles and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.