Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Ridley 1-Light Mini Pendant in Aged Silver with Oval Glass Rods 81095/1

Ridley 1-Light Mini Pendant in Aged Silver with Oval Glass Rods (Discontinued)

  • Mfr # 81095/1
  • Zoro # G2624138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81095/1
Zoro #
G2624138
UPC #
748119114521
Country of Origin
China

Dimensions

Height
8
Length
6
Width
6
Inside Diameter
6
Backplate/Canopy Dimensions (inches)
5 diameter
Cord Length (inches)
72
Chain Length (inches)
36

Details

Color
Silver
Finish
Aged Silver
Material
Glass, Metal
Weight
6
Extension Rods (inches)
Rods: 3-12
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Count
1
Bulb 1 Type
A19
Bulb 1 Wattage
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.