This item is Discontinued.

Elk Lighting Salinger 12-Light Pendant in Charcoal 12237/6+6

Salinger 12-Light Pendant in Charcoal (Discontinued)

  • Mfr # 12237/6+6
  • Zoro # G2591159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12237/6+6
Zoro #
G2591159
UPC #
748119132877
Country of Origin
China

Dimensions

Height
32
Length
24
Width
24
Inside Diameter
24
Backplate/Canopy Dimensions (inches)
5 diameter
Cord Length (inches)
72

Details

Color
Black
Finish
Charcoal, Satin Nickel
Material
Steel
Weight
17
Dimmable
Yes
Bulb 1 Type
Torpedo
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Count
12
Bulb 1 Base
E12 Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.