Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Searsport 1-Light Outdoor Post Mount in Weathered Charcoal 45042/1

Searsport 1-Light Outdoor Post Mount in Weathered Charcoal (Discontinued)

  • Mfr # 45042/1
  • Zoro # G2578629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45042/1
Zoro #
G2578629
UPC #
748119041117
Country of Origin
China

Dimensions

Length
8
Height
15
Width
8
Inside Diameter
8

Details

Finish
Weathered Charcoal
Color
Black
Material
Cast Aluminum
Weight
3
Bulb 1 Wattage
100
Bulb 1 Type
A19
Bulb 1 Count
1
Bulb 1 Included
No
Bulb 1 Base
E26 Medium
Outdoor
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.