This item is Discontinued.

Elk Lighting Slatington 6-Lght Chandelier Nckl & Slvred Graphite w/Metal Mesh Shade 31238/6

Slatington 6-Lght Chandelier Nckl & Slvred Graphite w/Metal Mesh Shade (Discontinued)

  • Mfr # 31238/6
  • Zoro # G2612396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31238/6
Zoro #
G2612396
UPC #
748119085470
Country of Origin
China

Dimensions

Height
14
Length
22
Inside Diameter
22
Width
22
Backplate/Canopy Dimensions (inches)
5.25 diameter

Details

Finish
Brushed Nickel, Silvered Graphite
Color
Silver
Material
Metal
Weight
10
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Extension Rods (inches)
Rods: 1-6, 1-12, 1-24
Outdoor
No
Bulb 1 Count
6
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.