This item is Discontinued.

Elk Lighting Socketholder 4-Light Linear Pendant Fixture in Polished Chrome 32221/4LP

Socketholder 4-Light Linear Pendant Fixture in Polished Chrome (Discontinued)

  • Mfr # 32221/4LP
  • Zoro # G2599610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32221/4LP
Zoro #
G2599610
UPC #
748119126258
Country of Origin
China

Dimensions

Height
4 in
Length
3 in
Width
46 in

Details

Style
Modern/Contemporary
Collection Name
Socketholder
Finish
Polished Chrome
Material
Glass, Metal
Dimmable
No
Lamp Quantity
4
Lamp Included
No
Lamp Watts
60
Bulb Shape
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.