This item is Discontinued.

Elk Lighting Spun Alum 3-Lght Nesting Pndnt SatNickel w/Matching Shade 17042/3SR

Spun Alum 3-Lght Nesting Pndnt SatNickel w/Matching Shade (Discontinued)

  • Mfr # 17042/3SR
  • Zoro # G2584700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17042/3SR
Zoro #
G2584700
UPC #
748119097381
Country of Origin
China

Dimensions

Height
10
Length
15
Width
15
Inside Diameter
15

Details

Color
Silver
Finish
Satin Nickel
Weight
5
Material
Metal
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Count
3
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.