Elk Lighting
Summerton 5-Lght Chandelier in Washed Gry & Malted Rust w/Strung Beads
Mfr # 33194/5
Zoro # G2596068
Free Shipping & Returns
$1,598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Washed Gray, Malted Rust, Malted Rust
- Lamp Type B11
- Lamp Watts 60W
- Length 24 in
- Style Traditional
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Red AA, 200 (XPP-5418RX-K01)
- ILC Replacement For CEC INDUSTRIES 623 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-EYKG-5)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- ILC Replacement for Osram Sylvania 50a21 34V replacement light bulb lamp (50A21 34V OSRAM SYLVANIA)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- AFX Zoe LED Sconce - 120-277V, Length: 4" (ZOS505600L30MVBK)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- WESTMORE ELYSBURG 5LT CHANDELIER IN AGED BRONZE (CH5345)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- Elk Lighting Chandeliers