This item is Discontinued.

Elk Lighting Swingarms 1-Lght Swingarm Wall Lmp Brnz w/Beige Fabric Shade 10292/1-LED

Swingarms 1-Lght Swingarm Wall Lmp Brnz w/Beige Fabric Shade (Discontinued)

  • Mfr # 10292/1-LED
  • Zoro # G2639407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10292/1-LED
Zoro #
G2639407
UPC #
748119056289
Country of Origin
China

Dimensions

Height
16
Width
12
Length
22

Details

Finish
Aged Bronze
Weight
3
Color
Brown
Material
Fabric, Metal
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19 LED
Bulb 1 Count
1
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.