This item is Discontinued.

Elk Lighting Swirl 3-Lght Linear Mini Pndnt Polished Chrome w/Clr Etched Glass 56595/3LP

Swirl 3-Lght Linear Mini Pndnt Polished Chrome w/Clr Etched Glass (Discontinued)

  • Mfr # 56595/3LP
  • Zoro # G2591831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56595/3LP
Zoro #
G2591831
UPC #
748119127156
Country of Origin
China

Dimensions

Height
14 in
Length
5 in
Width
36 in

Details

Lamp Type
A19
Style
Modern / Contemporary
Collection Name
Swirl
Finish
Polished Chrome
Material
Glass, Metal
Watts
60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.