This item is Discontinued.

Elk Lighting Sydney 1-Lght Flush Mount in Chrm w/Wht Opal Glass - LED FML400-10-15

Sydney 1-Lght Flush Mount in Chrm w/Wht Opal Glass - LED (Discontinued)

  • Mfr # FML400-10-15
  • Zoro # G2627507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML400-10-15
Zoro #
G2627507
UPC #
60646070850
Country of Origin
China

Dimensions

Length
10.3 in
Width
10.3 in
Height
4.1 in

Details

Color temp
3000K
Dimmable
Yes
Finish
Chrome
Material
Glass, Metal
Lamp Quantity
1
Lamp Watts
12
Lamp Included
No
Bulb Type
Integrated LED
Shade Type
White Opal Glass
Style
Modern/Contemporary
Collection
Sydney

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.