This item is Discontinued.

Elk Lighting Tallula 4-Lght Linear Pndnt Chrme w/Chrme-plated and Clr Crackle Glss 10570/4LP

Tallula 4-Lght Linear Pndnt Chrme w/Chrme-plated and Clr Crackle Glss (Discontinued)

  • Mfr # 10570/4LP
  • Zoro # G2598746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10570/4LP
Zoro #
G2598746
UPC #
748119122892
Country of Origin
China

Dimensions

Height
8 in
Length
4 in
Width
46 in

Details

Style
Modern/Contemporary
Collection Name
Tallula
Finish
Polished Chrome
Lamp Quantity
4
Lamp Included
No
Material
Glass, Metal
Dimmable
No
Lamp Watts
60
Bulb Shape
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.