This item is Discontinued.

Elk Lighting Tenera 1-Light Sconce in Polished Chrome with White Opal Glass WS101-10-15

Tenera 1-Light Sconce in Polished Chrome with White Opal Glass (Discontinued)

  • Mfr # WS101-10-15
  • Zoro # G2619201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS101-10-15
Zoro #
G2619201
UPC #
60646014793
Country of Origin
China

Dimensions

Height
9.5
Width
5.1
Length
4

Details

Finish
Chrome
Color
Silver
Material
Glass, Metal
Weight
6
Bulb 1 Count
1
Bulb 1 Type
A19
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.