This item is Discontinued.

Elk Lighting Tent 30-Lght Island Lght Alum w/Clr Glass Diffuser - Integrated LED LC4210-0-98

Tent 30-Lght Island Lght Alum w/Clr Glass Diffuser - Integrated LED (Discontinued)

  • Mfr # LC4210-0-98
  • Zoro # G2619630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC4210-0-98
Zoro #
G2619630
UPC #
60646072762
Country of Origin
China

Dimensions

Height
2
Length
47
Width
2

Details

Color
Silver
Finish
Aluminum
Material
Glass, Metal
Weight
8
Bulb 1 Wattage
1
Outdoor
No
Bulb 1 Type
Integrated LED
Bulb 1 Count
30
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.