This item is Discontinued.

Elk Lighting Tiffany Buckingham 1-Lght Mini Pndnt in Vintage - Includes LED Bulb 369-VA-LED

Tiffany Buckingham 1-Lght Mini Pndnt in Vintage - Includes LED Bulb (Discontinued)

  • Mfr # 369-VA-LED
  • Zoro # G2589366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
369-VA-LED
Zoro #
G2589366
UPC #
830335018773
Country of Origin
China

Dimensions

Height
25
Length
9.5
Width
9.5
Inside Diameter
9.5

Details

Color
Brown
Finish
Vintage Antique
Weight
10
Material
Glass, Iron
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19 LED
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.