This item is Discontinued.

Elk Lighting Tiffany Buckingham 4-Lght Billiard Lght in Tiffany Brnz -Incl LED Blbs 70023-4-LED

Tiffany Buckingham 4-Lght Billiard Lght in Tiffany Brnz -Incl LED Blbs (Discontinued)

  • Mfr # 70023-4-LED
  • Zoro # G2607618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70023-4-LED
Zoro #
G2607618
UPC #
830335019237
Country of Origin
China

Dimensions

Length
44
Width
14
Height
18

Details

Color
Brown
Finish
Tiffany Bronze
Weight
28
Material
Glass, Iron
Bulb 1 Wattage
9.5
Bulb 1 Base
E26 Medium
Bulb 1 Count
4
Bulb 1 Type
A19 LED
Bulb 1 Included
Yes
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.