This item is Discontinued.

Elk Lighting Tiro Collar 3 Lght Tiro Conversion ring for Under Cabinet in Alum WLC144-N-98

Tiro Collar 3 Lght Tiro Conversion ring for Under Cabinet in Alum (Discontinued)

  • Mfr # WLC144-N-98
  • Zoro # G2580729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLC144-N-98
Zoro #
G2580729
UPC #
60646066341
Country of Origin
China

Dimensions

Length
1.4
Width
4.4
Height
4.4

Details

Finish
Brushed Aluminum
Material
Metal
Color
Silver
Weight
1
Outdoor
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.