This item is Discontinued.

Elk Lighting Verona 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl Adapter Kit 502-1SW-LA

Verona 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl Adapter Kit (Discontinued)

  • Mfr # 502-1SW-LA
  • Zoro # G2597407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
502-1SW-LA
Zoro #
G2597407
UPC #
748119049748
Country of Origin
China

Dimensions

Height
12
Length
5
Width
5
Inside Diameter
5

Details

Color
Silver
Finish
Satin Nickel
Weight
3
Material
Glass, Metal
Bulb 1 Count
1
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
75
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.